Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 1800 psi
Mfr # 1 CD45-SS
Zoro # G6139561
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 CD45-SS
- Zoro # G6139561
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 1,800 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M6A)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/8 PTR-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- Parker Hydraulic Hose Adapters & Plugs