Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 1800 psi
Mfr # 1 CD-SS
Zoro # G6139625
product price: $205.99
/ea
Sold in multiples of 2 for $411.98
Free Shipping & Returns
$411.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 CD-SS
- Zoro # G6139625
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 1,800 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6201ZZ08 1/2 INCH BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ08 12 INCH BORE (6201ZZ08 1/2 INCH BORE)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In (8-8 CLO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/8 PTR-SS)
- TOMPKINS Hydraulic Fitting-Steel08FOR-08FOR (6425-08-08)
- Parker Hydraulic Hose Adapters & Plugs