Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 1500 psi
Mfr # 1 1/4 DD-SS
Zoro # G6139485
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/4 DD-SS
- Zoro # G6139485
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 3/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203V, 6200 Series Single Row Deep Groove Ball Bearing, 6203V (6203V)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S2-16B)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 CD-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-16 C5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6-6 FLO-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X08)
- Parker Hydraulic Hose Adapters & Plugs