Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 1500 psi
Mfr # 1 1/4 CD45-SS
Zoro # G6139555
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 3/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1 1/4 CD45-SS
- Zoro # G6139555
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 3/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (20 PNLO-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- Parker Hydraulic Hose Adapters & Plugs