Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 1500 psi
Mfr # 1 1/2 DD-SS
Zoro # G6139491
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/2 DD-SS
- Zoro # G6139491
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/2 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- FESTO Plug SEA-3GS-M8-S (SEA-3GS-M8-S)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/2In (8 F65OL-S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- Parker Hydraulic Hose Adapters & Plugs