Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.94" L, 6000 psi
Mfr # 1/4 X 1/8 GG-SS
Zoro # G6139869
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 X 1/8 GG-SS
- Zoro # G6139869
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 0.94 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 0.94 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.94 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Connecting Link (08B-1 CL)
- ZORO SELECT Coupling, Ground Joint (3LZ37)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6-6 FLO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 FF-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X02)
- Parker Hydraulic Hoses & Fittings