Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.75" L, 6000 psi
Mfr # 1/8 GG-SS
Zoro # G6139957
product price: $18.89
/ea
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 GG-SS
- Zoro # G6139957
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 0.75 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Overall Length | 0.75 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.75 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- BESTORQ Banded Belt, 24 in Outside Length, 2.61 in Top Width, 3 Ribs (3/C120)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/2In (8 S6LO-S)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- Parker Hydraulic Hoses & Fittings