Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.62" L, 6600 psi
Mfr # 3/4 HHP-SS
Zoro # G6139196
product price: $38.99
/ea
Sold in multiples of 10 for $389.90
$389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 3/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 6,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/4 HHP-SS
- Zoro # G6139196
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 0.62 |
Overall Length | 1.06mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 6,600 psi |
Finish | Stainless steel |
Fitting Thread Type 1 | Male NPT |
Max. Working Pressure (PSI) | 6600 |
Hose Adapter Material | Steel |
Standards | ANSI B1.201, FED-STD-H28/7 |
Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 3/4 In.-14, 6,600 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter Housing Cover With Element (VH901700AV)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S312 (S312)
- MCGILL CF Series, Cam Follower, #CF1S (CF1S)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- Parker Hydraulic Hose Adapters & Plugs