Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.46" L, 7200 psi
Mfr # 3/8 HHP-SS
Zoro # G6139211
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Stainless Steel
- Fitting Size 3/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 7,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/8 HHP-SS
- Zoro # G6139211
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 0.46 |
Overall Length | 0.78mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 7,200 psi |
Finish | Stainless steel |
Max. Working Pressure (PSI) | 7200 |
Fitting Thread Type 2 | Male NPT |
Hose Adapter Material | Steel |
Fitting Thread Type 1 | Male NPT |
Standards | ANSI B1.201, FED-STD-H28/7 |
Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 3/8 In.-18, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Steel Plug, 1/4"FPT (25FP)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi (3/8 CR-SS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- Parker Hydraulic Hose Adapters & Plugs