Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.46" L, 7200 psi
Mfr # 1/4 HHP-SS
Zoro # G6139220
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 7,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 HHP-SS
- Zoro # G6139220
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 0.46 |
Fitting Thread Size 1 | 1/4"-18 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 7,200 psi |
Max. Working Pressure (PSI) | 7200 |
Hose Adapter Material | Steel |
Finish | Stainless steel |
Standards | ANSI B1.201, FED-STD-H28/7 |
Fitting Thread Type 1 | Male NPT |
Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 1/4 In.-18, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- CAMPBELL HAUSFELD Check Valve 3/4 x 3/4 (CV003205AV)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/8 PTR-SS)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FPX 90-SS (SS-1501-20-20-FG)
- Parker Hydraulic Hoses & Fittings