Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 5/8" ID, 300 ft. L
Mfr # 387TC-10-RL
Zoro # G0661973
product price: $2,856.99
/ea
Free Shipping & Returns
$2,856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 5/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 257 Degrees F
- Standards ISO 18752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 387TC-10-RL
- Zoro # G0661973
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 300 ft |
Bend Radius | 4 in |
Hose Outside Dia. | 15/16 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 257 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Series | PARKER 43/48 |
Hose Configuration | Bulk Hose |
Hose Braid Layers | 2 |
Not Recommended Chemicals | Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline, Automotive Brake Fluid |
Safety Factor | 4:1 |
Hose Reinforcement Material | Carbon Steel |
Vacuum Rating | 24 in Hg |
Item | Hydraulic Hose |
Burst Pressure | 12,000 psi |
For Media Type | Hydraulic Fluids, Lubricants |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 300 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Series PARKER 43/48, Vacuum Rating 24 in Hg, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L43MV, Pressure Line, 3 micron, Outside-In (MF0058704)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- PARKER Hydraulic Hose, 1/2" ID, 425 ft. L (387TC-8-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLU-RL)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- Parker Hydraulic Hoses & Fittings