Shop All Hydraulic Hose Assemblies
Parker
Hydraulic hose
Mfr # 422-4
Zoro # G809821964
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 422-4
- Zoro # G809821964
- Country of Origin Germany
- Category Hydraulic Hose Assemblies
Description
Parker's 422 hose is a worldwide hydraulic industry standard hose manufactured to strict international specifications to offer customers consistency of performance combined with improved availability anywhere in the world. The 422 hose is designed to meet global industry standards in order to meet the requirements of any job around the world. Sizes range from 1/4'' to 2'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Utility Equipment - Machine Tool - Waste & Refuse - Material Handling Features/Benefits: - One-wire braid hose design manufactured to international specifications - Increased working pressures for improved reliability and expanded applications versus standard SAE 100R1 - Synthetic rubber inner tube for greater fluid compatibility and bio-oil resistance - 575-3250 PSI working pressure in different sizes Industry Standards: - ISO 1436-1 Type 1SN / SAE J517 100R1AT / SAE J1942 / EN 853 Type 1SN Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 43 series fittings - 42 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- NTN NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed (8505)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4253, Pressure Line, 3 micron, Outside-In (MF0058510)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 3/8" FFX x 3/8" FJX - 3250 psi (XCP3-08,06FFX-06FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" FFX45 - 5100 psi (XCP5S-08,08MPX-08FFX45,24 IN OAL)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- Parker Hydraulic Hoses & Fittings