Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/8" I.D., 385 ft. L, Black
Mfr # 787TC-6-RL
Zoro # G0780570
product price: $2,439.99
/ea
Free Shipping & Returns
$2,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,000 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ISO 18752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 787TC-6-RL
- Zoro # G0780570
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 385 ft |
Hose Outside Dia. | 11/16 in |
Bend Radius | 2 1/2 in |
Details
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Braid Layers | 2 |
Hose Reinforcement Material | Stainless Steel |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Series | 77 |
Item | Hydraulic Hose |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 385 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 2, Hose Color Black, Series 77, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLU-RL)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- PARKER Hydraulic Hose, 1" I.D, 150 ft. L (801-16-BLU-RL)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 150 ft. L, Black (722TC-8-RL)
- PARKER Hydraulic Hose, 3/4 In. I.D, 10 ft. L (801-12-BLU-010)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- Parker Hydraulic Hoses & Fittings