Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/4 In, 50 Ft
Mfr # 302-12-BX
Zoro # G3966737
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,100 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 302-12-BX
- Zoro # G3966737
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 1.16 |
Hose Inside Dia. (In.) | 3/4 |
Dash Size | 12 |
Min. Bend Radius (In.) | 9-1/2 |
Hose Outside Dia. | 1 5/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series Parker's 302 Hose, Max. Working Pressure @ 70 F 3,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (4HTBF4)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- BANDO Double V-Belt, Bb102 (BB102)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- PARKER Hydraulic Hose, 3/8" ID, 385 ft. L (387TC-6-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (787TC-6-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- Parker Hydraulic Bulk Hoses