Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/4" I.D, 50 ft. L
Mfr # 801-12-YEL-BX
Zoro # G5995998
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Color Yellow
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 801-12-YEL-BX
- Zoro # G5995998
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 1 1/32 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Yellow |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Air, Oil, Water |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Braid Layers | 1 |
Safety Factor | 4:1 |
Item | Hydraulic Hose |
Series | HY82 |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Yellow, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-BLU-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-WHT-RL)
- PARKER Hydraulic Hose, 3/4" I.D., 250 ft. L, Black (487TC-12-RL)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- Parker Hydraulic Bulk Hoses