Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/4" I.D, 200 ft. L
Mfr # 801-12-BLU-RL
Zoro # G5995693
product price: $1,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Color Blue
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-12-BLU-RL
- Zoro # G5995693
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 200 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 1 1/32 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Series | HY82 |
Safety Factor | 4:1 |
Hose Braid Layers | 1 |
Compatible Chemicals | Air, Oil, Water |
Hose Configuration | Bulk Hose |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Item | Hydraulic Hose |
Not Recommended Chemicals | Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Andero |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/32 in, Hose Length 200 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Blue, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- ALEMITE Grease Fitting Zerk, #10-32 UNF (A369616)
- FERNCO FLEX COUPLING 3/4""X3/4"" (P1056-075)
- PARKER Hydraulic Hose, 3/4 In. I.D, 10 ft. L (801-12-BLU-010)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- PARKER Hydraulic Hose, 3/4" I.D., 250 ft. L, Black (487TC-12-RL)
- PARKER Hydraulic Hose, 1/2" I.D., 150 ft. L, Black (722TC-8-RL)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (471TC-4-BX)
- EATON AEROQUIP Hydraulic Hose, 1-1/4 In, 25 ft. (FC619-20-25)
- Parker Hydraulic Bulk Hoses