Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 2" I.D, 50 ft. L
Mfr # 797TC-32-BX
Zoro # G5996576
product price: $6,992.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,992.99
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,000 psi
- Hose Inside Dia. 2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ISO 18752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 797TC-32-BX
- Zoro # G5996576
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 15 in |
Hose Outside Dia. | 2 21/32 in |
Details
Max. Working Pressure @ 70 F | 6,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Item | Hydraulic Hose |
Series | 77 |
Safety Factor | 4:1 |
Hose Braid Layers | 4 |
For Media Type | Hydraulic Fluids, Lubricants |
Hose Reinforcement Material | Carbon Steel |
Description
Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 21/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 4, Hose Color Black, Series 77, Max. Working Pressure @ 70 F 6,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 15 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Automatic Lubrication Pump (PE-3003)
- GREENLEE Pump, Hand-Hyd 767 (767)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- PARKER 201 Series Transportation Hose, -12 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5 (201-12-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-GRA-BX)
- PARKER Hydraulic Hose, 1/2 In. I.D, 25 ft. L (801-8-BLU-025)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- WEATHERHEAD GH134W Refigerant Hose, 17425 08 (GH001-8WR50)
- Parker Hydraulic Bulk Hoses