Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" I.D, 50 ft. L
Mfr # 801-4-GRN-BX
Zoro # G5996375
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 1/4 in
- Hose Color Green
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-4-GRN-BX
- Zoro # G5996375
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1/2 in |
Details
Max. Working Pressure @ 70 F | 350 psi |
Hose Color | Green |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Air, Oil, Water |
Safety Factor | 4:1 |
Not Recommended Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Item | Hydraulic Hose |
Series | HY82 |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Color Green, Series HY82, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- PARKER Hydraulic Hose, 1/2 In. I.D, 25 ft. L (801-8-BLU-025)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- Parker Hydraulic Hoses & Fittings