Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" I.D, 50 ft. L
Mfr # 801-4-BLU-BX
Zoro # G5996077
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 1/4 in
- Hose Color Blue
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 801-4-BLU-BX
- Zoro # G5996077
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1/2 in |
Details
Max. Working Pressure @ 70 F | 350 psi |
Hose Color | Blue |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Braid Layers | 4 |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Not Recommended Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Air, Oil, Water |
Series | HY82 |
Hose Configuration | Bulk Hose |
Item | Hydraulic Hose |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 4, Hose Color Blue, Series HY82, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- CHICAGO PNEUMATIC Retainer-Quick Change (A046095)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- PARKER Hydraulic Hose, 3/8" ID, 385 ft. L (387TC-6-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (487TC-8-BX)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- Parker Hydraulic Bulk Hoses