Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" I.D, 50 ft. L
Mfr # 471TC-4-BX
Zoro # G5997163
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 471TC-4-BX
- Zoro # G5997163
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Bend Radius | 2 in |
Hose Outside Dia. | 33/64 in |
Details
Max. Working Pressure @ 70 F | 5,800 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Braid Layers | 2 |
For Media Type | Hydraulic Fluid (Petroleum), Lubricants |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Series | 43 |
Vacuum Rating | 28 in Hg |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Item | Hydraulic Hose |
Hose Reinforcement Material | Carbon Steel |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 33/64 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Series 43, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- FESTO Rod Clevis SG-M12X1, 25 (SG-M12X1,25)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (487TC-16-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (471TC-8-RL)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- SERCO Hoses, Cylinder Hose Assembly (313-544)
- Parker Hydraulic Bulk Hoses