Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" I.D., 475 ft. L, Black
Mfr # 787TC-4-RL
Zoro # G0780589
product price: $2,322.99
/ea
Free Shipping & Returns
$2,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,000 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ISO 18752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 787TC-4-RL
- Zoro # G0780589
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 475 ft |
Bend Radius | 2 in |
Hose Outside Dia. | 33/64 in |
Details
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Configuration | Bulk Hose |
Item | Hydraulic Hose |
Hose Reinforcement Material | Stainless Steel |
Safety Factor | 4:1 |
Series | 77 |
Hose Braid Layers | 2 |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 33/64 in, Hose Length 475 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 2, Hose Color Black, Series 77, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- PARKER Hydraulic Hose, 3/4" I.D., 250 ft. L, Black (487TC-12-RL)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (487TC-8-BX)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- Parker Hydraulic Bulk Hoses