Shop All Hydraulic Hose Assemblies
Parker
Hydraulic hose 1/4''-1436-1 1SN-3250PSI
Mfr # 482TC-4
Zoro # G609821874
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 482TC-4
- Zoro # G609821874
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Description
Parker's 482 hose is a hydraulic industry standard hose that has a pressure range of 1275-3250 PSI, with a synthetic rubber inner tube which provides wide fluid compatibility. The 482 hose is designed, built, and tested to meet SAE 100R1 performance specifications. Sizes range from 1/4'' to 1'' in diameter with different cover options available for various markets. Markets: - Transportation - Military - Construction - Agriculture - Utility Equipment - Personnel Lift Equipment - Material Handling Features/Benefits: - ToughCover or SuperTough cover options to prevent abrasion - Half SAE bend radius for ease of installation and low force to flex - 1275-3250 PSI working pressure in different sizes - ISO 1436-1 Type 1SN / SAE J517 100R1AT / EN 853 Type 1SN certifications Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 43 series fittings - 42 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- ARROW PNEUMATICS Arrow Internal Float Drain For Stageair Drying System 5200, Plastic - Min Qty 3 (5200**********)
- PARKER Hydraulic hose (422-4)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- Parker Hydraulic Hoses & Fittings