Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2 In. I.D, 25 ft. L
Mfr # 801-8-BLU-025
Zoro # G811974283
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Color Blue
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-8-BLU-025
- Zoro # G811974283
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 25/32 in |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Item | Hydraulic Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Weight per Foot | 0.18 lb/ft |
Compatible Chemicals | Air (Compressed Air with Traces of Oil), Coolant, Hydraulic Fluid (Petroleum), Lubricant |
Hose Braid Layers | 1 |
Not Recommended Chemicals | Fuels |
Compatible Fittings | 82, HY |
Burst Pressure | 1,200 psi |
Vacuum Rating | 28 in Hg |
Description
Hydraulic Hose,1/2 In. I.D,25 ft. L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 5/8)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- SPEEDAIRE Filter Element (4ZK55)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLU-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLU-RL)
- PARKER Hydraulic Hose, 1/2" ID, 425 ft. L (387TC-8-RL)
- PARKER Hydraulic Hose, 1/4" I.D., 475 ft. L, Black (787TC-4-RL)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (487TC-16-BX)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 6Ft, 10, 00 (NC-1606)
- Parker Hydraulic Bulk Hoses