Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2 In. I.D, 100 ft. L
Mfr # 801-8-BLK-100
Zoro # G111974266
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-8-BLK-100
- Zoro # G111974266
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Hose Outside Dia. | 25/32 in |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Black |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Safety Factor | 4:1 |
Item | Hydraulic Hose |
Vacuum Rating | 28 in Hg |
Weight per Foot | 0.18 lb/ft |
Compatible Fittings | 82, HY |
Hose Braid Layers | 1 |
Not Recommended Chemicals | Fuels |
Compatible Chemicals | Air (Compressed Air with Traces of Oil), Coolant, Hydraulic Fluid (Petroleum), Lubricant |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
Description
Hydraulic Hose,1/2 In. I.D,100 ft. L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2256FKN6H, Pressure Line, 5 micron, Outside-In (MF0059616)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- PEER Tapered Roller Bearing Cone (L68149)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (487TC-12-BX)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- Parker Hydraulic Bulk Hoses