Shop All Push On Hose Fittings
This Product is Discontinued
Parker
Hydraulic Hose, 1/2 In, 50 Ft (Discontinued)
Mfr # 302-8-BX
Zoro # G3966746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Hydraulic Conveyance
- Dash Size 8
- Safety Factor 4:1
- Hose Outside Dia. (In.) .88
- Reinforcement Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 302-8-BX
- Zoro # G3966746
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | .88 |
Min. Bend Radius (In.) | 7 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 1 in |
Hose Length | 50 ft |
Description
Hose 1/2 In.-1436-4 2SN-4000PSI 50Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.