Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2" I.D, 50 ft. L
Mfr # 801-8-GRA-BX
Zoro # G5995465
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Color Gray
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-8-GRA-BX
- Zoro # G5995465
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Bend Radius | 5 in |
Hose Outside Dia. | 25/32 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Gray |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Item | Hydraulic Hose |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Series | HY82 |
Compatible Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Braid Layers | 1 |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Gray, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2RS1 HT51, Single Row Ball Brgs, 6203 2RS1 HT51 (6203 2RS1 HT51)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41A40 X 3/4)
- D&D 2750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2750)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLU-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-GRA-BX)
- PARKER Hydraulic Hose, 5/8" ID, 50 ft. L (387TC-10-BX)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- PARKER Hydraulic Hose, 1" I.D, 150 ft. L (801-16-BLU-RL)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- Parker Hydraulic Hoses & Fittings