Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2" I.D., 400 ft. L, Black
Mfr # 471TC-8-RL
Zoro # G0780598
product price: $2,489.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,489.99
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,250 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 471TC-8-RL
- Zoro # G0780598
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 400 ft |
Hose Outside Dia. | 51/64 in |
Bend Radius | 3 1/2 in |
Details
Max. Working Pressure @ 70 F | 4,250 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Item | Hydraulic Hose |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Safety Factor | 4:1 |
Series | 43 |
Hose Braid Layers | 2 |
Hose Reinforcement Material | Stainless Steel |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 400 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 2, Hose Color Black, Series 43, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 4,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 14 # of Teeth (60BS14H X 1 7/16)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLU-BX)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- PARKER Hydraulic Hose, 5/8" ID, 300 ft. L (387TC-10-RL)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLU-BX)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- Parker Hydraulic Bulk Hoses