Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2" I.D, 300 ft. L
Mfr # 801-8-WHT-RL
Zoro # G5995666
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Color White
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 801-8-WHT-RL
- Zoro # G5995666
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 300 ft |
Bend Radius | 5 in |
Hose Outside Dia. | 25/32 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | White |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Series | HY82 |
Item | Hydraulic Hose |
Hose Configuration | Bulk Hose |
Hose Braid Layers | 1 |
Compatible Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 300 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color White, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25180-0404 (G25180-0404)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (787TC-6-BX)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLU-BX)
- PARKER 213 Series Transportation Hose, -10 Size, D.O.T. FMVSS 106, SAE J1402 Class AI (213-10-BX)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLU-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLU-BX)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (801-12-BLK-BX)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- Parker Hydraulic Bulk Hoses