Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1" I.D., 50 ft. L, Black
Mfr # 471TC-16-BX
Zoro # G0780519
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,500 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 471TC-16-BX
- Zoro # G0780519
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 13/32 in |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 2,500 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Series | 43 |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Braid Layers | 2 |
Hose Reinforcement Material | Stainless Steel |
Vacuum Rating | 24 in Hg |
Item | Hydraulic Hose |
Safety Factor | 4:1 |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 2, Hose Color Black, Series 43, Vacuum Rating 24 in Hg, Max. Working Pressure @ 70 F 2,500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (CWDM3538)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-50-11)
- DYNABRADE Shim Pack (51951)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR03825-100-11-G)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (471TC-4-BX)
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (801-12-BLK-BX)
- PARKER Hydraulic Hose, 3/4" ID, 50 ft. L (387TC-12-BX)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (487TC-16-BX)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- Parker Hydraulic Bulk Hoses