Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1" I.D, 150 ft. L
Mfr # 801-16-BLK-RL
Zoro # G5996314
product price: $1,166.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 200 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 801-16-BLK-RL
- Zoro # G5996314
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 150 ft |
Bend Radius | 10 in |
Hose Outside Dia. | 1 9/32 in |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Color | Black |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Not Recommended Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Air, Oil, Water |
Series | HY82 |
Hose Configuration | Bulk Hose |
Hose Braid Layers | 1 |
Item | Hydraulic Hose |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 9/32 in, Hose Length 150 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Black, Series HY82, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 10 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- TOMPKINS Hydraulic Fitting-Steel04FJ CAP (0304-C-04)
- YORK Motor (S1-024-40899-000)
- PARKER Hydraulic Hose, 3/8" ID, 385 ft. L (387TC-6-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- PARKER Hydraulic Hose, 3/8 In, 50 Ft (302-6-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (471TC-8-RL)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- Parker Hydraulic Bulk Hoses