Shop All Hydraulic High Pressure Hoses
Parker
Hydraulic Hose, 1" I.D., 110 ft. L, Black
Mfr # 797TC-16-RL
Zoro # G7386286
Free Shipping & Returns
$6,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Outside Dia. 1 13/32 in
- Bend Radius 6 1/2 in
- Temp. Range -40 Degrees to 212 Degrees F
- Hose Braid Layers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 797TC-16-RL
- Zoro # G7386286
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. | 1 13/32 in |
Bend Radius | 6 1/2 in |
Hose Length | 110 ft |
Hose Inside Dia. | 1 in |
Details
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 212 Degrees F |
Hose Braid Layers | 4 |
Standards | ISO 18752 |
Max. Working Pressure @ 70 F | 6,000 psi |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Hose Cover Material | Synthetic Rubber |
Hose Reinforcement Material | Stainless Steel |
Hose Tube Material | Synthetic Rubber |
Safety Factor | 4:1 |
Series | 77 |
Item | Hydraulic Hose |
Hose Color | Black |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/32 in, Hose Length 110 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 4, Hose Color Black, Series 77, Max. Working Pressure @ 70 F 6,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 6 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (787TC-16-RL)
- WHEELER-REX Hydraulic Hose Assy, Mfg Model No 6500 (700821)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- Parker Hydraulic High Pressure Hoses