Shop All Hydraulic High Pressure Hoses
Parker
Hydraulic Hose, 1" I.D., 110 ft. L, Black
Mfr # 787TC-16-RL
Zoro # G2900189
product price: $5,822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,822.99
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 257 Degrees F
- Hose Color Black
- Hose Braid Layers 4
- Max. Working Pressure @ 70 F 5,000 psi
- Hose Tube Material Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 787TC-16-RL
- Zoro # G2900189
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 110 ft |
Bend Radius | 6 in |
Hose Outside Dia. | 1 13/32 in |
Details
Temp. Range | -40 Degrees to 257 Degrees F |
Hose Color | Black |
Hose Braid Layers | 4 |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Tube Material | Synthetic Rubber |
Hose Cover Material | Synthetic Rubber |
Hose Reinforcement Material | Stainless Steel |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Series | 77 |
Standards | ISO 18752 |
Item | Hydraulic Hose |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/32 in, Hose Length 110 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 4, Hose Color Black, Series 77, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 6 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311 2RS, Single Row Ball Brgs, 6311 2RS (6311 2RS)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (5VLK3)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 11 L, PK50 (5050012)
- GATES Polyflex Belts, 11M900 (11M900)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (797TC-16-RL)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- EATON H280 Weathershield, H28006 (H28006)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- ENERPAC H9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9203)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- Parker Hydraulic High Pressure Hoses