Shop All Hydraulic Hose Assemblies
Parker
Hydraulic hose 1''-18752 AC-3000 PSI
Mfr # 387TC-16
Zoro # G809821988
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 387TC-16
- Zoro # G809821988
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Description
The Parker 387 GlobalCore hose is a constant working pressure hydraulic hose offering 3,000 PSI in all sizes. This light, durable, and easy-to-bend hose meets and exceeds ISO 18752 performance specifications. The 387 hose offers low force-to-flex and delivers full SAE-standard pressure at one-half SAE bend radius, resulting in easier handling and installation. 387 hose also offers a 30% smaller OD by area compared with SAE-standard spiral hose. Compatible with petroleum-based hydraulic fluids and lubricating oils, 387 GlobalCore hose is offered in sizes ranging from 1/4-inch to 2 inches in diameter and with three cover options: Standard, ToughCover, and SuperTough. Markets: - Transportation - Military - Construction - Agriculture - Grounds & Building Maintenance - Waste & Refuse - Material Handling - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool Features/Benefits: - Standard or ToughCover options to prevent abrasion - Half SAE bend radius for ease of installation and low force to flex - 30% smaller O.D. by area compared to the SAE spiral hose - 3,000 PSI constant working pressure in all sizes - Lighter than the standard SAE spiral hose Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 43 series fittings for sizes -4 to -20 - 77 series fittings for sizes -20 to -32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MRMN-400-M Grade BPS253-CVD Grooving Insert (6024-3033)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- PARKER Hydraulic hose (422-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" FJX45 - 3250 psi (XCP3-06,06MP-06FJX45,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi (XCP5S-12,12MP-12MP,120 IN OAL)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 12 Foot long (WLH125144)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MFF x 1/2" MPX - 4060 psi (XCP4-08,08MFF-08MPX,24 IN OAL)
- Parker Hydraulic Hoses & Fittings