Shop All Hydraulic Filter Elements
Parker
Hydraulic Filter Element, 10 Microns
Mfr # 935137
Zoro # G4549307
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 935137
- Schroeder Interchange J10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 935137
- Zoro # G4549307
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 935137 |
Schroeder Interchange | J10 |
Item | Hydraulic Filter Element |
Operating Pressure (PSI) | 150 |
Fatigue Rating (PSI) | 150 |
Filters | Contaminants |
Filter Media | Fiberglass |
Seal | Viton |
Max. Flow GPM | 80 |
Microns | 10 |
Primary Filter Removes | Contaminants |
Max. Flow | 80 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- DAYTON Coupling, Rigid Steel (6L013)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HSP)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- Parker Hydraulic Filter Elements