Shop All Hydraulic Check Valves
Parker
Hydraulic Check Valve, 5000 psi, 3/8 NPT
Mfr # 453-3/8S2-6
Zoro # G7576353
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Adjustable Relief Valve No
- Max. Pressure (PSI) 5000
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 453-3/8S2-6
- Zoro # G7576353
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 3.38 in |
Width (In.) | 1.06 in |
Overall Width | 1.06 in |
Overall Length | 3.38 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Port-to-Port Length | 3.38 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.38 in, Control Direction One-Way, Reverse Free Flow No Reverse Free Flow, Inlet Connection Type NPT, Outlet Connection Type NPT, Includes Relief Valve Relief Valve Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- D&D 16" Outside Length, 1" Top Width, 10 Ribs (160J10)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- Parker Hydraulic Check Valves