Shop All Hydraulic Check Valves
Parker
Hydraulic Check Valve, 5000 psi, 3/4 NPT
Mfr # 453-3/4S2-6
Zoro # G7457554
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Systems
- Body Material - Hydraulic Valves Steel
- Length (In.) 4.08 in
- Max. Pressure - Hydraulic Valves 5,000 psi
- Reverse Free Flow No Reverse Free Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 453-3/4S2-6
- Zoro # G7457554
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 4.08 in |
Width (In.) | 1.44 in |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Width | 1.44 in |
Overall Length | 4.08 in |
Port-to-Port Length | 4.08 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 4.08 in, Control Direction One-Way, Reverse Free Flow No Reverse Free Flow, Inlet Connection Type NPT, Outlet Connection Type NPT, Includes Relief Valve Relief Valve Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBU-M8G3-K-2-M8G3 (NEBU-M8G3-K-2-M8G3)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- GROTE Rubber Air Hose 15 ft., Black, Blue Anodiz (81-0115-GB)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L509)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- PARKER Check Valve, 1.27" L x 0.62" W x 0.62" H (DT-250-MFMO-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- Parker Hydraulic Check Valves