Shop All Hydraulic Check Valves
Parker
Hydraulic Check Valve, 5000 psi, 1/4 NPT
Mfr # 453-1/4S2-6
Zoro # G7454842
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Systems
- Port (In.) 1/4 NPT
- Type Hi-Pressure
- Width (In.) 0.81 in
- Inlet Port Size - Hydraulic Valves 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 453-1/4S2-6
- Zoro # G7454842
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 0.81 in |
Inlet Port Size - Hydraulic Valves | 1/4 in NPT |
Length (In.) | 2.69 in |
Outlet Port Size - Hydraulic Valves | 1/4 in NPT |
Outlet Connection Size | 1/4 in |
Overall Width | 0.81 in |
Inlet Connection Size | 1/4 in |
Port-to-Port Length | 2.69 in |
Overall Length | 2.69 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.69 in, Control Direction One-Way, Reverse Free Flow No Reverse Free Flow, Inlet Connection Type NPT, Outlet Connection Type NPT, Includes Relief Valve Relief Valve Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- CLESCO 4M735/50/5 Shaft Extender Kit (4M735/50/5)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T8O5307)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2AAN)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- Parker Hydraulic Valves