Shop All Hydraulic Check Valves
Parker
Hydraulic Check Valve, 5000 psi, 1 NPT
Mfr # 453-1S2-6
Zoro # G7544476
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.69 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Length (In.) 4.88 in
- Body Material - Hydraulic Valves Steel
- Inlet Port Size - Hydraulic Valves 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 453-1S2-6
- Zoro # G7544476
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 1.69 in |
Length (In.) | 4.88 in |
Inlet Port Size - Hydraulic Valves | 1 in NPT |
Outlet Port Size - Hydraulic Valves | 1 in NPT |
Outlet Connection Size | 1 in |
Port-to-Port Length | 4.88 in |
Inlet Connection Size | 1 in |
Overall Length | 4.88 in |
Overall Width | 1.69 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 4.88 in, Control Direction One-Way, Reverse Free Flow No Reverse Free Flow, Inlet Connection Type NPT, Outlet Connection Type NPT, Includes Relief Valve Relief Valve Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- POWERBUILT 3Pc 1/4", 3/8", 1/2" Drive U-Joint Set (640858)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 2.75" L x 0.88" W x 0.88" H (DC-370-5)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- METRO Inline Check Valves FC - Port Size: SAE 8 (280371)
- Parker Hydraulic Valves