Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Cap, Female ORS Fitting Thread
Mfr # 24 FNL-SS
Zoro # G1622063
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Size 1 1/2 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 5,000 psi
- Thread Size 2"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 24 FNL-SS
- Zoro # G1622063
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in |
Thread Size | 2"-12 |
Length (In.) | 1.16 |
Fitting Thread Size 1 | 2"-12 |
Overall Length | 1.16mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 5,000 psi |
Material | Stainless Steel |
Fitting Thread Type 1 | Female ORS |
Max. Working Pressure (PSI) | 5000 |
Finish | Unfinished |
Hose Adapter Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Cap, Thread Size 2 In.-12, 5,000 psi, Reusable Yes, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- CAMOZZI Swivel Male Elbow, 8MM OD X G1/8 (6522 8-1/8)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- FAFNIR Wide Inner Ring And Housed Units (RAL012NPP)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- Parker Hydraulic Hoses & Fittings