Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Cap, Female ORS Fitting Thread
Mfr # 20 FNL-SS
Zoro # G1621984
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Size 1 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1-11/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 20 FNL-SS
- Zoro # G1621984
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-11/16"-12 |
Fitting Thread Size 1 | 1-11/16"-12 |
Length (In.) | 1.16 |
Overall Length | 1.16mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Finish | Unfinished |
Material | Stainless Steel |
Hose Adapter Material | Stainless Steel |
Fitting Thread Type 1 | Female ORS |
Max. Working Pressure (PSI) | 6000 |
Reusable | Yes |
Description
Hydraulic Hose Cap, Thread Size 1-11/16 In.-12, 6,000 psi, Reusable Yes, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- SUPCO Molded Cogged V Belt, BX75 (BX75)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- TIMKEN TIM-56425, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 56425 (56425)
- PARKER 1/4" MNPT x ORFS 316 SS Male Connector (4-4 FLO-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-S)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- Parker Hydraulic Hoses & Fittings