Shop All Hydraulic Control Valves
Parker
HYD DIR VALVE
Mfr # D1VW001CNJC
Zoro # G509818561
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # D1VW001CNJC
- Zoro # G509818561
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D1VW directional control valves are high performance on/off direct operated hydraulic valves. There are 15 solenoid voltage options including DC, DC rectified and true AC voltages. There are 9 basic termination options including DIN, Deutsch, conduit box with wires and conduit box with plug-in coils. The conduit box with plug-in coils also allows for connections including terminal strip, Manaplug Brad Harrison and micro connection M12 connector. D1VW valves are available with other options such as soft shift tubes 4 orifice size options, monitor switches, extended manual over rides and surge suppression diodes. DIN connector and Conduit box connections provide an IP65 NEMA 4 ingress rating The D1VW valve is well suited for both the industrial and mobile applications. Painted bodies and Deutsch connectors are offered for tough environment applications. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - CSA Approval - Soft shift available - AC and DC lights are available - Extended manual over ride option - Multiple spool variations available - Nitrile or Fluorocarbon seals are offered - Proportional spools for added soft shift capability - Explosion proof solenoids are available in ATEX, and CSA/UL Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- LINCOLN Fitting, Zerk, 90, M6 x 1 Taper Thread (L2108)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- Parker Hydraulic Valves