Shop All Hydraulic Hose Fittings
Parker
HY Series fittings are cost-effective, permanent, compression-style crimp hydraulic fittings
Mfr # 108HY-6-4
Zoro # G609822178
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 108HY-6-4
- Zoro # G609822178
- Country of Origin United States
- Category Hydraulic Hose Fittings
Description
Parker's made for easy and quick assembly with Parkrimp crimpers. When coupled with Parker's No-Skive hoses, HY Series fittings provide convenience and shorter assembly time. Compatible with hydraulic industry standard hoses such as Parker Hydraulic/Braided hoses, HY series fittings feature Chromium-6-free plating. Available in a wide variety of end configurations, HY Series fittings are offered in sizes ranging from 1/4'' to 11/4''. Markets: - Transportation - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Utility Equipment - Machine Tool - Waste & Refuse - Material Handling Features/Benefits: - Easy push on force - Imperial HEX - Stainless steel option available - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Hoses: - AX - BXX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- MAIN FILTER Hydraulic Filter, replaces WIX R81C25CV, Return Line, 25 micron, Outside-In (MF0063123)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- Parker Hydraulic Hose Fittings