Shop All Hydraulic Control Valves
Parker
HVD D61VW Series
Mfr # D61VW006C4NJW
Zoro # G609818485
product price: $2,088.99
/ea
Free Shipping & Returns
$2,088.99
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
- Brand Parker
- MFR # D61VW006C4NJW
- Zoro # G609818485
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D61VW directional control valves are available in 2 or 3-position. They are manifold or subplate mounted valves which conform to NFPA's D08, CETOP 8 mounting patterns. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - Explosion proof available - Low pressure drop design - Fast response option available - Hardened spools provide long life - No tools required for coil removal - Wide variety of voltages and electrical connections available Applications: - Suitable for general hydraulic applications
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
- BVA HYDRAULICS Hand Pump Single Speed S/A 37 Cu In Stee (P601S)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- PARKER Valve, Directional (D3W004CNYK5)
- PARKER Valve, Directional (D3W009CNYK5)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D3W004CNJW)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- Parker Hydraulic Valves