Shop All Hydraulic Control Valves
Parker
HVD D61VW Series
Mfr # D61VW004C1NYWF
Zoro # G809818414
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D61VW004C1NYWF
- Zoro # G809818414
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D61VW directional control valves are available in 2 or 3-position. They are manifold or subplate mounted valves which conform to NFPA's D08, CETOP 8 mounting patterns. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - Explosion proof available - Low pressure drop design - Fast response option available - Hardened spools provide long life - No tools required for coil removal - Wide variety of voltages and electrical connections available Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Colorflow Flow Control Valve, 3000 psi, #12 SAE (PCM1220S)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- Parker Hydraulic Control Valves