Shop All Hydraulic Control Valves
Parker
HVD D61VW Series
Mfr # D61VW001C4NJW4
Zoro # G209818618
product price: $2,100.99
/ea
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D61VW001C4NJW4
- Zoro # G209818618
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D61VW directional control valves are available in 2 or 3-position. They are manifold or subplate mounted valves which conform to NFPA's D08, CETOP 8 mounting patterns. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - Explosion proof available - Low pressure drop design - Fast response option available - Hardened spools provide long life - No tools required for coil removal - Wide variety of voltages and electrical connections available Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (620740 2RS)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Valve, Directional (D3W004CNYK5)
- PARKER Valve, Directional (D3W009CNYK5)
- Parker Hydraulic Valves