Shop All Industrial Hoses
Parker
HSE, 2 WR BRD S
Mfr # 304-8
Zoro # G709840867
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 304-8
- Zoro # G709840867
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 304 hose is a phosphate-ester compatible hose that has a pressure range of 1125-5000 PSI and is specifically designed to resist aggressive airline hydraulic fluids. The 304 hose is reinforced with two steel braids and has an EPDM rubber cover making it extremely durable. Sizes range from 1/4'' to 2'' in diameter to fit the requirements of various markets. Markets: - Ground Support Equipment - Industrial Features/Benefits: - 1125-5000 PSI in different sizes - Dimensionally conforms with 100R2 Type AT specification - Leak-free assemblies when used with EPDM O-ring face seals and proper fittings Applications: - Phosphate-ester base hydraulic fluids Compatible Fittings: - 43 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), P206411 (P206411)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- Parker Air Hoses