Shop All Automotive Hydraulic Filters
Parker
HPR1719 Replacement/Interchange Hydraulic Filter
Mfr # MF0434153
Zoro # G805828998
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- OD Top 1.22
- OD Bottom 1.22
- ID Top 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MF0434153
- Zoro # G805828998
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 1.28 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
OD Top | 1.22 |
OD Bottom | 1.22 |
ID Top | 0.53 |
Application | Filtration |
Micron Rating | 40 |
By-Pass | No |
Filter Media | Wire Mesh |
Description
Main Filter MF0908827 replaces OEM HPR1719 by PARKER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Height: 1.28in
OD Top: 1.22in
OD Bottom: 1.22in
ID Top: .53in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Height: 1.28in
OD Top: 1.22in
OD Bottom: 1.22in
ID Top: .53in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND 5 Prong Sw W Nuts Switch, Sw1000C (SW1000C)
- ANCOR Trailer Connector-Flat 4-Wire - 12in Loop (249101)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6930)
- STANLEY 20' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1051)
- PARKER PARKER 926543 Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER FRAM P3772 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- MAIN FILTER HYDAC/HYCON 0080MG020BN Replacement/Interchange Spin-On Filter (MF0058005)
- DONALDSON Hydraulic Filter, Cartridge, P167410 (P167410)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- Parker Automotive Hydraulic Filters