Shop All Industrial Hoses
Parker
HP SAE 100R8 PLASTIC HOSE
Mfr # 520N-4
Zoro # G510031140
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 520N-4
- Zoro # G510031140
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 520N/528N Thermoplastic Hydraulic Hose features optimum hose performance in a 100R8 hose but with a lighter weight and smaller O.D. than an 100R2 hose. It replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required. This flexible hydraulic hose is available in single, twin-line and multi-line constructions and features a smaller bend radius than 3TR8/3800 hose. Offering superior features, such as a reduced weight and improved flexing capabilities, the Parflex 520N/528N High Pressure Hose combines a variety of advantages to fulfill application requirements in hydraulic equipment, pneumatic circuits and fluid handling applications. Markets: - Machine Tool - Industrial - Industrial Pneumatic - Construction - Mobile Equipment Features/Benefits: - Lighter and smaller O.D. than 100R2 for ease of assembly - Available as a bonded hose assembly. - Fast response - Working pressure up to 5,000 psi Applications: - Hydraulic and pneumatic circuits and systems - Ideal in hot water applications - Material Handling Equipment - Machine tool - Construction Equipment Certifications/Compliance: - Meets/exceeds SAE 100R8 - 520N MSHA accepted - 528N meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot Technical Specifications: - Twin and multi-line designs available - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- FESTO Solenoid Coil MSFW-110-50/60-DS (MSFW-110-50/60-DS)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- Parker Air Hoses