Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1/2" I.D., 1-11/16", M, JIC
Mfr # 10343-12-8
Zoro # G9173584
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -8
- For Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-12-8
- Zoro # G9173584
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1-11/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 1-11/16"-12 |
Length (In.) | 2.76 |
Thread Size | 1-11/16"-12 |
Hose Fitting A Size | 1 11/16 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 1-11/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 152 in. OC (A150)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- DIXON Coupler, Brass, 1/4 In Push Lock, 1/4 Body (2FB2-B)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- PARKER Crimp Fitting, 3/8" I.D., 1/4", M, Metric (11343-4-6)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- HANSEN Brass, Female Half/Valved, 1 Inch Body (B8HP36)
- Parker Hydraulic Hose Fittings