Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 3/8
Mfr # 10143-8-6
Zoro # G3966195
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10143-8-6
- Zoro # G3966195
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.39 |
Hose Dash Size | 6 |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL144-25K)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- BESTORQ Kevlar V-Belt, 4L920LG (4L920LG)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- PARKER Fitting, Male NPT Swivel, Straight, 3/4 (11343-12-12)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-8-8)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- Parker Hydraulic Hoses & Fittings